Zoro Homepage

Bit Holder Keychain Set, 5-Piece

  • Mfr # K33850

  • Zoro # G622780998


product price: $21.65
/ea

Key Features

Drive Type
Hex
Application - Tools
Storage
Includes
(4) Keychain Bit Holders, (1) Carabiner, (1) #2 Phillips 2" Bit
Finish
Anodized Black
Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33850
Zoro #
G622780998
UPC #
092644329678
Country of Origin
China

Dimensions

Overall Length
4.99 in
Drive Size
1/4 in
Overall Width
1.97 in
Overall Height
0.68 in

Details

Drive Type
Hex
Application - Tools
Storage
Includes
(4) Keychain Bit Holders, (1) Carabiner, (1) #2 Phillips 2" Bit
Item
Bit Holder
Finish
Anodized Black
Material
Aluminum Alloy
Number of Pieces
5
Features
Auto-Lock Collar
Color
Black

Description

Klein Tools Bit Holder Keychain Set keeps 1/4-Inch hex bits securely stored and easily accessible. Each bit holder features colored bands for fast identification, and the durable keychain clips easily to belts, tool pouches, and bags. Individual holders keep bits separated for fast selection and increased efficiency on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.