Zoro Homepage

Bit T7, T10 Tamperproof TORX Electronics

  • Mfr # 13104

  • Zoro # G6936732


product price: $3.49
/ea

Key Features

Bit Style
Tamperproof Torx
SAE or Metric
SAE
Shank Style
Hex
Overall Bit Length
1.5"
Fastening Tool Tip Size
#7, #10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13104
Zoro #
G6936732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1.5"
Fastening Tool Tip Size
#7, #10

Details

Item
Bit T7,T10 Tamperproof
Bit Style
Tamperproof Torx
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Replacement Bit
Fastening Tool Item Type
Replacement Bit

Description

Bit T7,T10 Tamperproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.