Zoro Homepage

Black Ballistic Nylon 15 Pockets, 5243

  • Mfr # 5243

  • Zoro # G6516758


product price: $49.49
/ea

Key Features

Material
Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Reinforced Bottom
Tether Capable
Not Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5243
Zoro #
G6516758
UPC #
092644200236
Country of Origin
China

Dimensions

Height (In.)
11 1/2 in
Depth (In.)
4 1/2 in
Width (In.)
10 in
Length
11-1/2"
Height
11-1/2"
Width
10"
Overall Width
4 1/2 in
Overall Height
10 in
Overall Depth
11 1/2 in
Belt Width
2 in
For Maximum Belt Width
2 in

Details

Item
Tool Pouch
Material
Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Reinforced Bottom
Tether Capable
Not Tether Capable
Fits Belts Up To (In.)
2 in
Type
Heavy Duty
Number of Pockets
15
Includes
Tape Thong, Padded Shoulder Strap
Application
For Carrying a Mix of Tools and Job Site Consumables
Number of Pieces
1
Tether Style
Not Tether Capable
Closure Type
Open Top
Number of Outside Pockets
15
Series
Tradesman Pro(TM)
Belt Attachment Type
Slotted
Style
Pouch
Compatible with Product Type
Tape
Attachment Type
Belt Slot
For Tool Type
Tape Rolls

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Tape, Features Reinforced Bottom, For Maximum Belt Width 2 in, Includes Tape Thong, Padded Shoulder Strap, Material Ballistic Weave, Number of Outside Pockets 15, Number of Pockets 15, Overall Depth 11 1/2 in, Overall Height 10 in, Overall Width 4 1/2 in, Series Tradesman Pro(TM), Style Pouch, Tether Capable Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.