Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ballistic Nylon 3 Pockets, 5703

  • Mfr # 5703

  • Zoro # G7457475


product price: $54.69
/ea

Key Features

Material
Cordura
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Heavy Duty, Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period, They Naturally Form and Hug the Body for Everyday Comfort
Width (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5703
Zoro #
G7457475
UPC #
092644551611
Country of Origin
United States

Dimensions

Width (In.)
11 in
Height (In.)
12 in
Depth (In.)
6 in
Width
2"
Length
11"
Height
12"
Overall Depth
11 in
Overall Width
2 in
Overall Height
12 in
For Maximum Belt Width
2 1/2 in
Belt Width
2 1/2 in

Details

Item
Tool Pouch
Material
Cordura
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Heavy Duty, Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period, They Naturally Form and Hug the Body for Everyday Comfort
Type
Powerline(TM) Series
Number of Pockets
3
Tether Capable
Tether Capable
Fits Belts Up To (In.)
2 in
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Outside Pockets
3
Series
PowerLine(TM)
Belt Attachment Type
Slotted
Machine Washable
Machine Washable
Compatible with Product Type
Supplies and Spare Parts, Tools
Style
Pouch
Attachment Type
Belt Slot

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 1/2 in, Closure Type Open Top, Color Black, Compatible with Product Type Supplies and Spare Parts, Tools, Features Heavy Duty, Lightweight and Comfortable in Warm Climates and Pliable in Cold Climates, and There's No Break-in Period, They Naturally Form and Hug the Body for Everyday Comfort, For Maximum Belt Width 2 1/2 in, Machine Washable Machine Washable, Material Cordura, Number of Outside Pockets 3, Number of Pockets 3, Overall Depth 11 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.