Zoro Homepage

Black Ballistic Nylon 9 Pockets, 5240

  • Mfr # 5240

  • Zoro # G6516785


product price: $22.25
/ea

Key Features

Material
Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Quick Maintenance Jobs Requiring just the Essential Tools
Height (In.)
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5240
Zoro #
G6516785
UPC #
092644200205
Country of Origin
Cambodia

Dimensions

Height (In.)
10 1/4 in
Depth (In.)
1 1/2 in
Width (In.)
5 1/2 in
Width
5-1/2"
Height
10-1/4"
Length
10-1/4"
Overall Width
5 1/2 in
Overall Height
10 1/4 in
Overall Depth
10 1/4 in
For Maximum Belt Width
2 in
Belt Width
2 in

Details

Item
Tool Pouch
Material
Ballistic Weave
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Quick Maintenance Jobs Requiring just the Essential Tools
Fits Belts Up To (In.)
2 in
Tether Capable
Not Tether Capable
Type
Duct Mount
Number of Pockets
9
Includes
Electrical Tape Thong
Number of Pieces
1
Tether Style
Not Tether Capable
Number of Outside Pockets
9
Closure Type
Open Top
Style
Pouch
Series
Tradesman Pro(TM)
Belt Attachment Type
Slotted
Compatible with Product Type
Tape
Attachment Type
Belt Slot
For Tool Type
Tape Rolls

Description

This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt.


•Tool Pouch includes an electrical tape thong
•Pouch has 9 pockets for your essential tools
•Tunnel loop fits 2-Inch (51mm) belts
•Easy grab and go styling keeps your basic tools right at hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.