Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ballistic Nylon Tool Belt, 26 Pockets, 55429

  • Mfr # 55429

  • Zoro # G5493844


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Carry Handles
Number of Pockets
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55429
Zoro #
G5493844
UPC #
092644554292
Country of Origin
China

Dimensions

Depth
6 in
Width
54 in
Waist Size
40 in to 44 in
Height
12 1/2 in
Overall Length
54 in
Overall Width
12 1/2 in
Belt Width
2 in
Minimum Waist Size
40 in
Maximum Waist Size
44 in

Details

Item
Tool Belt
Material
Ballistic Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Carry Handles
Number of Pockets
26
Includes
(2) Tool Pouches and Belt
For Use With
Hand Tools
SAE or Metric
SAE
Type
Electrician's
Measurement Type
SAE
Belt Type
Tool Belt
Belt Material
Ballistic Nylon
Padded
Padded
Removable Pouches
Removable
Pouch Color
Black
Belt Pattern
Weave
Belt Adjustment Type
Buckle
Belt Buckle Type
Roller
Tool Holder Type
Drill Bit Pocket, Hammer Holder, Tape Measure Holder
Pouch Material
Ballistic Nylon
Compatible with Product Type
Drills, Hammers, Spare Parts, Tape Measure, Tools
Number of Pouches
2
Primary Application
Electrician
Belt Color
Black
Includes Belt
Belt Included
Number of Tool Holders
2
Pouch Carrying Handles
Pouch Carrying Handle Included
Number of Pouch Outside Pockets
26
Series
Tradesman Pro(TM)
Number of Suspender Bite Clips
4

Description

Tool Belt, Electricians, Width 54 in., Depth 6 in., Height 12-1/2 in., Waist Size 40 to 44 in., Number of Pockets 26, Material 1680D Ballistic Weave, Color Black, Belt Type Padded with Mesh Interior, Features Removable Pouches with Handles, Wide Open Pockets for Tools, Drills and Spare Parts, Drill Bit Pocket, Loop Tape Measure and Hammer Holder, Suspender Attachment, Rugged Leather Belt Ends, For Use With Hand Tools, Includes (2) Tool Pouches and Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.