Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ballistic Nylon Tool Belt, 27 Pockets, 5710XL

  • Mfr # 5710XL

  • Zoro # G6094575


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Versatile Pouches and Holders are Removable and Interchangeable with Powerline(TM) Padded Tool Belt
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710XL
Zoro #
G6094575
UPC #
092644551765
Country of Origin
United States

Dimensions

Width
11 in
Height
12 in
Waist Size
36 in to 40 in
Overall Width
2 in
Overall Length
54 in
Maximum Waist Size
44 in
Belt Width
2 in
Minimum Waist Size
40 in

Details

Item
Tool Belt
Material
Ballistic Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Versatile Pouches and Holders are Removable and Interchangeable with Powerline(TM) Padded Tool Belt
Includes
Mfr. Model No. 5718: 8-Pocket 11 x 12 in Tool Pouch, 5719: 19-Pocket 11 x 12 in Tool Pouch, 5706: Hammer Holder 4-1/8 x 5 in , 5704 X-Large Padded Tool Belt
Belt Type
Tool Belt
Number of Pockets
27
Type
Electricians, X-Large
Number of Pieces
4
Belt Material
Ballistic Nylon
Compatible with Product Type
Tools
Includes Suspenders
Suspenders Not Included
Number of Pouches
2
Pouch Color
Black
Machine Washable
Machine Washable
Belt Adjustment Type
Buckle
Number of Tool Holders
1
Belt Buckle Type
Quick-Release
Includes Belt
Belt Included
Pouch Material
Nylon
Number of Pouch Outside Pockets
27
Removable Pouches
Removable
Tool Holder Type
Hammer Holder
Primary Application
Electrician
Padded
Padded
Belt Color
Black

Description

ToolBelt,44in-40in,Black,2in-W,1PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.