Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M

  • Mfr # 5710M

  • Zoro # G6024851


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Versatile Pouches and Holders are Removable and Interchangeable with Powerline(TM) Padded Tool Belt
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710M
Zoro #
G6024851
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Waist Size
32 in to 36 in
Width
2 in
Overall Length
46 in
Overall Width
2 in
Minimum Waist Size
32 in
Belt Width
2 in
Maximum Waist Size
36 in

Details

Item
Tool Belt
Material
Ballistic Nylon
Tool Storage Type Included
Tool Belt
Color
Black
Features
Versatile Pouches and Holders are Removable and Interchangeable with Powerline(TM) Padded Tool Belt
Includes
(8) Pocket Tool Pouch; (19) Pocket Tool pouch; Hammer Holder; Padded Tool Belt (Includes Nylon Web belt)
Measurement Type
SAE
SAE or Metric
SAE
Belt Type
Tool Belt
Type
Electrician's
Number of Pockets
27
Belt Material
Ballistic Nylon
Pouch Color
Black
Belt Color
Black
Includes Belt
Belt Included
Compatible with Product Type
Tools
Number of Pouches
2
Includes Suspenders
Suspenders Not Included
Removable Pouches
Removable
Number of Tool Holders
1
Machine Washable
Machine Washable
Padded
Padded
Tool Holder Type
Hammer Holder
Primary Application
Electrician
Belt Adjustment Type
Buckle
Number of Pouch Outside Pockets
27
Belt Buckle Type
Quick-Release
Pouch Material
Nylon

Description

ToolBelt,36in-32in,Black,2in-W,1PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.