Zoro Homepage

Black Leather 0 Pockets, 5458

  • Mfr # 5458

  • Zoro # G7462086


product price: $13.89
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Fits Belts Up To (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5458
Zoro #
G7462086
UPC #
092644550874
Country of Origin
United States

Dimensions

Height (In.)
8 1/2 in
Width (In.)
1 1/2 in
Overall Width
1/2 in
Overall Height
8 1/2 in
Overall Depth
1 1/2 in
For Maximum Belt Width
4 in
Belt Width
4 in

Details

Item
Snap Hook
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Fits Belts Up To (In.)
4 in
Tether Capable
Tether Capable
Number of Pockets
0
Tether Style
Tether Capable
Number of Outside Pockets
0
Number of Inside Pockets
0
Closure Type
Snap Hook
Belt Attachment Type
Slotted
Compatible with Product Type
Adjustable Wrench, Welders Igniter
Attachment Type
Belt Slot
For Tool Type
Wrenches

Description

When you are looking for a high-quality tool belt, the Klein Tools 5458 Black Leather 0 Pockets is an excellent choice. It has everything you need to keep your tools organised and within reach. Made of black leather, this snap hook has riveted edges for added durability. The snap hook closure ensures that the belt will stay securely in place when worn around your waist. This tool pouch can hold a variety of tools, including adjustable wrenches and welders igniters. It also features a pocket with multiple storage compartments to hold small items like nails or screws. The Klein Tools 5458 Black Leather 0 Pockets will help you work more efficiently as it keeps all your tools organised and close at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.