Zoro Homepage

Black Leather 1 Pockets, 5111

  • Mfr # 5111

  • Zoro # G4329516


product price: $19.39
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Carry a Particular Tool in your Pocket Without Wearing or Tearing your Clothes, Carrying Pliers and Other Tools Safely and Comfortably
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111
Zoro #
G4329516
UPC #
092644550089
Country of Origin
United States

Dimensions

Height (In.)
7 in
Width (In.)
4 1/2 in
Depth (In.)
1 in
Length
4-1/2"
Width
1"
Height
7"
Overall Width
1 in
Overall Height
7 in
Overall Depth
4 1/2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Carry a Particular Tool in your Pocket Without Wearing or Tearing your Clothes, Carrying Pliers and Other Tools Safely and Comfortably
Tether Capable
Tether Capable
Number of Pockets
1
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
1
Closure Type
Open Top
Compatible with Product Type
Pliers
Style
Pouch
For Tool Type
Pliers

Description

Keep your tools in place with the Klein Tools 5111 Black Leather 1 Pockets. This pouch is made of top-grain leather and will hold a number of items in its four pockets. The open top design makes it easy to reach for your tools while you work. It has a black leather finish that is stylish and durable. The 4 1/2" x 7" pouch can fit on most belts, and is tethered for extra security. Keep your tools at hand with the Klein Tools 5111 Black Leather 1 Pockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.