Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Leather 1 Pockets, 5163

  • Mfr # 5163

  • Zoro # G3720726


product price: $12.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Lightweight and Comfortable to Wear
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5163
Zoro #
G3720726
UPC #
092644550492
Country of Origin
United States

Dimensions

Depth (In.)
1 in
Height (In.)
9 3/8 in
Width (In.)
3 1/2 in
Width
1"
Length
3-1/2"
Height
9-3/8"
Overall Height
9 3/8 in
Overall Width
1 in
Overall Depth
3 1/2 in
Belt Width
2 in
For Maximum Belt Width
2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Lightweight and Comfortable to Wear
Tether Capable
Tether Capable
Fits Belts Up To (In.)
2 in
Type
Lineman's
Number of Pockets
1
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Outside Pockets
1
Compatible with Product Type
Skinning Knives
Primary Application
Electrician
Belt Attachment Type
Slotted
Style
Pouch
Compatible with Manufacturer Model No.
1560-3, 1570-3, 1570-3LR
Attachment Type
Belt Slot
For Tool Type
Knives

Description

The Klein Tools 5163 Black Leather 1 Pockets is the perfect accessory for your tool belt. The tool pouch provides a convenient way to store and access tools while you are working. Made of lightweight leather, this 1 pocket tool pouch is comfortable to wear on your belt. It has an open top closure, which allows you to quickly and easily access your tools when needed. The material is made of high quality leather that offers long lasting durability and performance. This black tool pouch has a width of 1" and a length of 3-1/2". Equip yourself with the Klein Tools 5163 Black Leather 1 Pockets and be ready for any project or task that comes your way.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.