Zoro Homepage

Black Leather 1 Pockets, 5185

  • Mfr # 5185

  • Zoro # G3680774


product price: $14.59
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Rivets and Stitching for Extra Durability on the Corners
Height (In.)
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5185
Zoro #
G3680774
UPC #
092644550683
Country of Origin
United States

Dimensions

Height (In.)
8 1/4 in
Depth (In.)
1 in
Width (In.)
2 5/8 in
Length
2-5/8"
Width
3/4"
Height
8-1/4"
Overall Height
8 1/4 in
Overall Width
3/4 in
Overall Depth
2 5/8 in
For Maximum Belt Width
2 1/2 in
Belt Width
2 1/2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Rivets and Stitching for Extra Durability on the Corners
Tether Capable
Tether Capable
Number of Pockets
1
Fits Belts Up To (In.)
2 1/2 in
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
1
Closure Type
Open Top
Compatible with Product Type
Utility Knife
Belt Attachment Type
Slotted
Compatible with Manufacturer Model No.
44100, 44105
Style
Pouch
Attachment Type
Belt Slot
For Tool Type
Knives

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 1/2 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 44100, 44105, Compatible with Product Type Utility Knife, Features Rivets and Stitching for Extra Durability on the Corners, For Maximum Belt Width 2 1/2 in, Material Leather, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 2 5/8 in, Overall Height 8 1/4 in, Overall Width 3/4 in, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.