Zoro Homepage

Black Leather 1 Pockets, 5188T

  • Mfr # 5188T

  • Zoro # G1250096


product price: $11.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5188T
Zoro #
G1250096
UPC #
092644550737
Country of Origin
United States

Dimensions

Height
7 1/4 in
Width
1 in
Overall Width
1 in
Overall Height
7 1/4 in
Overall Depth
2 1/8 in
For Maximum Belt Width
2 1/4 in
Belt Width
2 1/4 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Number of Pockets
1
Fits Belts Up To
2 1/4 in
Closure Type
Open Top
Number of Outside Pockets
1
Belt Attachment Type
Slotted
Style
Pouch
Compatible with Product Type
Cable-Splicer Knife
Compatible with Manufacturer Model No.
44200
Attachment Type
Belt Slot
For Tool Type
Knives

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 1/4 in, Closure Type Open Top, Color Black, Compatible with Manufacturer Model No. 44200, Compatible with Product Type Cable-Splicer Knife, Features Riveted, For Maximum Belt Width 2 1/4 in, Material Leather, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 2 1/8 in, Overall Height 7 1/4 in, Overall Width 1 in, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.