Zoro Homepage

Black Leather 11 Pockets, 5167

  • Mfr # 5167

  • Zoro # G7597256


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted, Moisture-Resistant
Number of Pockets
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5167
Zoro #
G7597256
UPC #
092644550546
Country of Origin
United States

Dimensions

Width (In.)
10 in
Height (In.)
10 1/2 in
Length
10"
Width
2-3/4"
Height
10-1/2"
Overall Height
10 1/2 in
Overall Width
2 3/4 in
Overall Depth
10 in
For Maximum Belt Width
2 3/4 in
Belt Width
2 3/4 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted, Moisture-Resistant
Number of Pockets
11
Type
Tool
Tether Capable
Tether Capable
Fits Belts Up To (In.)
2 3/4 in
Includes
Knife Snap, Chain Tape Thong, Metal Tape Measure Holder
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
11
Closure Type
Open Top
Style
Pouch
Primary Application
General Purpose
Series
Multi-Pocket
Belt Attachment Type
Slotted
Compatible with Product Type
Knife, Tape, Tape Measure
Attachment Type
Belt Slot
For Tool Type
Knives, Tape Rolls, Tape Measures

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 3/4 in, Closure Type Open Top, Color Black, Compatible with Product Type Knife, Tape, Tape Measure, Features Riveted, Moisture-Resistant, For Maximum Belt Width 2 3/4 in, Includes Knife Snap, Chain Tape Thong, Metal Tape Measure Holder, Material Leather, Number of Outside Pockets 11, Number of Pockets 11, Overall Depth 10 in, Overall Height 10 1/2 in, Overall Width 2 3/4 in, Primary Application General Purpose, Series Multi-Pocket, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.