Zoro Homepage

Black Leather 3 Pockets, 5118PRS

  • Mfr # 5118PRS

  • Zoro # G6112364


product price: $44.59
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Lightweight Option for Carrying the Tools You Need for the Particular Job your Doing Today
Fits Belts Up To (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118PRS
Zoro #
G6112364
UPC #
092644550157
Country of Origin
United States

Dimensions

Height (In.)
10 in
Width (In.)
6 3/4 in
Length
6-3/4"
Width
2"
Height
10"
Overall Height
10 in
Overall Width
2 in
Overall Depth
6 3/4 in
Belt Width
2 in
For Maximum Tool Length
9 in
For Maximum Belt Width
2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Lightweight Option for Carrying the Tools You Need for the Particular Job your Doing Today
Fits Belts Up To (In.)
2 in
Number of Pockets
3
Type
Pliers, Rule and Screwdriver
Tether Capable
Tether Capable
Includes
Two-Way Knife Snap
Application
For Carrying the Tools
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Outside Pockets
3
Belt Attachment Type
Slotted
Compatible with Product Type
Folding Rules, Screwdrivers, Side-Cutting Plier
Style
Pouch
Attachment Type
Belt Slot
For Tool Type
Folding Rules, Screwdrivers, Pliers

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Folding Rules, Screwdrivers, Side-Cutting Plier, Features Lightweight Option for Carrying the Tools You Need for the Particular Job your Doing Today, For Maximum Belt Width 2 in, For Maximum Tool Length 9 in, Includes Two-Way Knife Snap, Material Leather, Number of Outside Pockets 3, Number of Pockets 3, Overall Depth 6 3/4 in, Overall Height 10 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.