Zoro Homepage

Black Leather 5 Pockets, 5118P5

  • Mfr # 5118P5

  • Zoro # G5834263


product price: $66.99
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Lightweight and Easily Fits on your Belt
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118P5
Zoro #
G5834263
UPC #
092644552342
Country of Origin
United States

Dimensions

Height (In.)
11 in
Width (In.)
10 in
Length
10"
Height
11"
Width
3"
Overall Depth
10 in
Overall Width
3 in
Overall Height
11 in
For Maximum Tool Length
72 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Lightweight and Easily Fits on your Belt
Tether Capable
Tether Capable
Type
Linemans
Number of Pockets
5
Includes
Knife Snap
Number of Pieces
1
Tether Style
Tether Capable
Number of Outside Pockets
5
Closure Type
Open Top
Style
Pouch
Belt Attachment Type
Rivet Hole
Series
Lineman
Compatible with Product Type
Folding Rules, Knife, Open-Ended Wrench, Pliers, Screwdrivers
Attachment Type
Belt Slot
For Tool Type
Folding Rules, Knives, Wrenches, Pliers, Screwdrivers

Description

Tool Pouch, Attachment Type Belt Slot, Closure Type Open Top, Color Black, Compatible with Product Type Folding Rules, Knife, Open-Ended Wrench, Pliers, Screwdrivers, Features Lightweight and Easily Fits on your Belt, For Maximum Tool Length 72 in, Includes Knife Snap, Material Leather, Number of Outside Pockets 5, Number of Pockets 5, Overall Depth 10 in, Overall Height 11 in, Overall Width 3 in, Series Lineman, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.