Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Leather 6 Pockets, 5127T

  • Mfr # 5127T

  • Zoro # G6125883


product price: $49.19
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5127T
Zoro #
G6125883
UPC #
092644550263
Country of Origin
United States

Dimensions

Height (In.)
10 in
Width (In.)
7 in
Length
7"
Height
10"
Width
2-1/2"
Overall Width
2 1/2 in
Overall Height
10 in
Overall Depth
7 in
For Maximum Tool Length
9 in
Belt Width
2 1/2 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted
Number of Pockets
6
Fits Belts Up To (In.)
2 1/2 in
Tether Capable
Tether Capable
Includes
Knife Snap
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Outside Pockets
6
Style
Pouch
Compatible with Product Type
Pliers, Screwdrivers
Series
Multi-Pocket
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
For Tool Type
Pliers, Screwdrivers

Description

If you need a tool belt or pouch, this Klein Tools 6 Pocket Leather Pouch is the perfect choice. It has six pockets to hold all your tools and is made of durable leather. This black leather tool pouch has an open top for easy access to its contents. The six pockets can accommodate both large and small tools with ease. Made of high quality leather, this black pouch comes with a strong metal snap closure that keeps it securely closed when not in use. The Klein Tools 6 Pocket Leather Pouch will be your go-to product when you are working on any project that requires carrying around tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.