Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Leather 7 Pockets, 5166

  • Mfr # 5166

  • Zoro # G0319742


product price: $70.59
/ea

Key Features

Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Moisture-Resistant
Type
Electricians
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5166
Zoro #
G0319742
UPC #
092644550539
Country of Origin
United States

Dimensions

Width (In.)
7 in
Height (In.)
9 1/2 in
Width
2-1/4"
Height
9-1/2"
Length
7"
Overall Height
9 1/2 in
Overall Width
2 1/4 in
Overall Depth
7 in
Belt Width
2 1/4 in
For Maximum Belt Width
2 1/4 in

Details

Item
Tool Pouch
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Moisture-Resistant
Type
Electricians
Number of Pockets
7
Tether Capable
Tether Capable
Fits Belts Up To (In.)
2 1/2 in
Includes
Chain Tape Thong
Application
Electricians, Service Men and Maintenance Workers
Number of Pieces
1
Tether Style
Tether Capable
Closure Type
Open Top
Number of Outside Pockets
7
Series
Multi-Pocket
Compatible with Product Type
Hammer, Pliers, Screwdrivers, Tape
Belt Attachment Type
Slotted
Primary Application
General Purpose
Style
Pouch
Attachment Type
Belt Slot
For Tool Type
Hammers, Pliers, Screwdrivers, Tape Rolls

Description

Tool Pouch, Attachment Type Belt Slot, Belt Width 2 1/4 in, Closure Type Open Top, Color Black, Compatible with Product Type Hammer, Pliers, Screwdrivers, Tape, Features Moisture-Resistant, For Maximum Belt Width 2 1/4 in, Includes Chain Tape Thong, Material Leather, Number of Outside Pockets 7, Number of Pockets 7, Overall Depth 7 in, Overall Height 9 1/2 in, Overall Width 2 1/4 in, Primary Application General Purpose, Series Multi-Pocket, Style Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.