Zoro Homepage

Blade Set for 1 Step Cable Cutter

  • Mfr # 63365

  • Zoro # G907669178


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Includes
Fixed cutting blade, two grooved fasteners, two hex socket screws, moveable handle pivot pin and snap ring
Type
Fixed Blade Set
For Use With
Cat. No. 63060 Purchased Before August, 2017
Application
Replacement Blade
Weight
3.7 oz (104 g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63365
Zoro #
G907669178
UPC #
092644633652
Country of Origin
Germany

Details

Item
Blade Set for Cable Cutter
Includes
Fixed cutting blade, two grooved fasteners, two hex socket screws, moveable handle pivot pin and snap ring
Type
Fixed Blade Set
For Use With
Cat. No. 63060 Purchased Before August, 2017
Application
Replacement Blade
Weight
3.7 oz (104 g)

Description

Blade Set for Cable Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.