Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block and Tackle with Anchor Hook Cat. No. 258

  • Mfr # 1802-30

  • Zoro # G3625334


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel Shell Blocks
Includes
Forged Anchor Hook
Standards
ASME B30.21
Min. Between Hooks
18 in
Rope Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1802-30
Zoro #
G3625334
UPC #
092644480225
Country of Origin
United States

Dimensions

Rope Length
25 ft
Rope Dia.
3/8 in
Rope Diameter
3/8 in
Cord Diameter
2/5 in
Minimum Retracted Length
18 in
Cord Length
25 ft
Lifting Hook Opening Width
1 7/8 in
Body Width
4 25/32 in

Details

Item
Block and Tackle
Material
Galvanized Steel Shell Blocks
Includes
Forged Anchor Hook
Standards
ASME B30.21
Min. Between Hooks
18 in
Ratio
4:1
Lifting Capacity
750 lb
Pull Capacity
750 lb
Hook Opening
1 7/8 in
Reach Capability
12 ft
Finish
Yellow Zinc
Body Material
Steel
Mount Type
Hook
Maximum Reach
12 ft
Included Components
Standard Hook
Lifting Hook Type
Anchor Hook
Maximum Lifting Capacity
750 lb
Cord Material
Nylon
Maximum Pulling Capacity
750 lb
Velocity Ratio
4:1
Cord Type
Rope

Description

Block and Tackle, Body Material Steel, Body Width 4 25/32 in, Cord Type Rope, Cord Material Nylon, Cord Length 25 ft, Lifting Hook Type Anchor Hook, Lifting Hook Opening Width 1 7/8 in, Cord Diameter 2/5 in, Included Components Standard Hook, Maximum Lifting Capacity 750 lb, Maximum Pulling Capacity 750 lb, Maximum Reach 12 ft, Minimum Retracted Length 18 in, Mount Type Hook, Velocity Ratio 4:1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.