
Block without ropes and hooks
Mfr # H267
Zoro # G103673825
product price: $68.59
/eaKey Features
Bearing Type
Block without Ropes and Hooks
Sheave Width
1.35" (3.4 cm)
Material
Light Galvanized Steel and Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H267
Zoro #
G103673825
UPC #
092644480133
Country of Origin
United States
Dimensions
Sheave Width
1.35" (3.4 cm)
Details
Item
Block
Bearing Type
Block without Ropes and Hooks
Material
Light Galvanized Steel and Aluminum Alloy
Description
Block
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.