Zoro Homepage

Bluetooth Wireless Jobsite Speaker

  • Mfr # AEPJS3

  • Zoro # G801700731


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Features
Wire Hook, Magnetic Mounting, Speakerphone, Daisy-Chain, USB-A and USB-C Charge-Out, Auto-Power Off, 3.5 mm AUX Input, Voice Assistant
Includes
Aux Cable, USB-C Charging Cable, Instruction Manual
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEPJS3
Zoro #
G801700731
UPC #
092644692437
Country of Origin
China

Details

Features
Wire Hook, Magnetic Mounting, Speakerphone, Daisy-Chain, USB-A and USB-C Charge-Out, Auto-Power Off, 3.5 mm AUX Input, Voice Assistant
Includes
Aux Cable, USB-C Charging Cable, Instruction Manual
IP Rating
IP54
Item
Bluetooth(R) Wireless Jobsite Speaker

Description

Bluetooth(R) Wireless Jobsite Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.