Bolt Cutter, Cordless, Steel, Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag

  • Mfr # BAT207T5

  • Zoro # G6081490


product price:  $2,343.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Cordless Tool Battery Type
Battery Operated
Features
Powered by DeWALT 20V Lithium-ion Batteries (2 hour)
Tool Length
26" (66 cm)
Tool Weight
15.9 lb (7.2 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT207T5
Zoro #
G6081490
UPC #
092644630156
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
26" (66 cm)

Details

Item
Battery-Op Bolt Cutter
Battery Included / Bare Tool
Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Cordless Tool Battery Type
Battery Operated
Features
Powered by DeWALT 20V Lithium-ion Batteries (2 hour)
Tool Weight
15.9 lb (7.2 kg)
Corded/Cordless
Cordless

Description

Battery-Op Bolt Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.