Zoro Homepage

Bolt Cutter, Steel Handle, 36-Inch

  • Mfr # 63336

  • Zoro # G4627427


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Handle Material
Steel
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63336
Zoro #
G4627427
UPC #
092644633362
Country of Origin
Japan

Dimensions

Overall Length
36 in
For Maximum Diameter Medium Steel
9/16 in
For Maximum Diameter Soft Steel
9/16 in
For Maximum Diameter Hard Steel
7/16 in

Details

Item
Bolt Cutter
Handle Material
Steel
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning
Soft and Med./Hard-Brinnell 300/Rockwell C31
9/16 in
Hard Materials up to Brinnell 455/Rockwell C48
7/16 in
Grip Style
Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts
Weight
14.3 lb
Handle Color
Red
Insulated
No
Material Application
Metal
Grip Material
Vinyl
Blade Finish
Unfinished
Adjustment Type
Screw

Description

Bolt Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning, For Maximum Diameter Hard Steel 7/16 in, For Maximum Diameter Medium Steel 9/16 in, For Maximum Diameter Soft Steel 9/16 in, Grip Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.