
Box Beam Level, 3 Vial, 48-Inch
Mfr # 93548
Zoro # G115775425
product price: $43.99
/eaKey Features
Width
2.63 in
Length
48 in
Material
Aluminum
Accuracy
0.0290°
Finish
Powder Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93548
Zoro #
G115775425
UPC #
92644935480
Country of Origin
Viet Nam
Dimensions
Width
2.63 in
Length
48 in
Depth
1.25 in
Details
Material
Aluminum
Accuracy
0.0290°
Features
High-Visibility Orange Body, Removable Rubber End Caps
Finish
Powder Coating
Description
Klein Tools' Box Beam Levels are precision-engineered with a robust aluminum frame, delivering exceptional accuracy in leveling and plumbing. Combining high-quality construction with advanced machining, these levels provide reliable, precise results, making them an essential tool for professionals demanding perfect layout and alignment. Hang holes on level provides storage at home, garage or workshop. High-visibility vials with curvature ensure easy measurements. Rubber end caps stops marring or scratching on delicate surfaces. Hang holes for quick, easy storage. Equipped with shock absorbent, removable rubber end caps to protect against accidental impacts while allowing better scribing performance in tight spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.