Zoro Homepage

Box Beam Level, 3 Vial, 72-Inch

  • Mfr # 93572

  • Zoro # G215775424


product price: $71.95
/ea

Key Features

Features
High-Visibility Orange Body, Removable Rubber End Caps
Length
72 in
Accuracy
0.0290°
Material
Aluminum
Width
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93572
Zoro #
G215775424
UPC #
92644935725
Country of Origin
Viet Nam

Dimensions

Length
72 in
Width
2.63 in
Depth
1.25 in

Details

Features
High-Visibility Orange Body, Removable Rubber End Caps
Accuracy
0.0290°
Material
Aluminum
Finish
Powder Coating

Description

Klein Tools' Box Beam Levels are precision-engineered with a robust aluminum frame, delivering exceptional accuracy in leveling and plumbing. Combining high-quality construction with advanced machining, these levels provide reliable, precise results, making them an essential tool for professionals demanding perfect layout and alignment. Hang holes on level provides storage at home, garage or workshop. High-visibility vials with curvature ensure easy measurements. Rubber end caps stops marring or scratching on delicate surfaces. Hang holes for quick, easy storage. Equipped with shock absorbent, removable rubber end caps to protect against accidental impacts while allowing better scribing performance in tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.