Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Sledge Hammer, Rubber Handle, 10lb

  • Mfr # 7HBRFRH10

  • Zoro # G308857204


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Head Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HBRFRH10
Zoro #
G308857204
UPC #
092644469671
Country of Origin
Australia

Details

Item
10lb Brass Sledge Hammer
Head Weight
10 lb

Description

Brass Sledge Hammer, Rubber Handle, 10lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.