Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broad-Head Bull Pin, 1-1/4-Inch

  • Mfr # 3255

  • Zoro # G6024790


product price: $30.69
/ea

Key Features

Overall Length
13 3/4 in
Length (In.)
13 3/4 in
Tip Size (In.)
5/16 in
Tether Capable
Not Tether Capable
Characteristics
Broad Head for Larger Striking Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3255
Zoro #
G6024790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 3/4 in
Length (In.)
13 3/4 in
Tip Size (In.)
5/16 in
Hole Diameter
5/16 in
Shank Width
1 1/4 in
Taper Length
12 in
Tip Size
5/16 in

Details

Item
Pin Punch
Tether Capable
Not Tether Capable
Characteristics
Broad Head for Larger Striking Surface
Design
1-Piece
Application
Steel Construction Tools
Hex (In.)
1 1/4 in
Construction
Steel
Type
Tapered
Tether Style
Not Tether Capable
Features
Angled Head and Smooth Blending of Radii Increase Strength and Reduce the Danger of Chipping, Below the Head, Squared-Off Shoulders Have Been Forged, Broad Head for Larger Striking Surface, Head Design also Reduces Chance of Pin Slipping from the Hand when Aligning Holes, Larger Striking Surface, Long, Even Taper Reduces Binding and Hang-Up, Heat-Treated for Strength
Finish
Black Oxide
Material
Steel
Standards
OSHA 1926.301
Weight
2.9 lb
Automatic
No
Insulated
No
Includes Handle
No
Includes Striking Cap
Yes
Shank Shape
Round
Tip Type
Point
Includes Handguard
No
Corrosion-Resistant
Yes
Material Applications
Steel
Heat-Treated
Yes
Punch Type
Bull Pin Punch
Tether Ready
No
Measurement Type
Metric, SAE
Grip Style
Plain
Container Type
Pouch

Description

The Klein Tools Broad-Head Bull Pin is machined from quality alloy steel and resists corrosion and mushrooming. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping. Black finish for rust resistance.


•Forged, heat-treated bull pin increases efficiency by providing a larger striking surface
•Head design also reduces chance of pin slipping from the hand when aligning holes
•Angled head and smooth blending of radii increase strength and reduce the danger of chipping
•Below the head, squared-off shoulders have been forged to provide a surface for applying wrench to loosen wedged bull pins
•Made in USA
•Long, even taper reduces binding and hang-up, heat-treated for strength
•Black finish for rust resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.