Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Bag, Natural, Canvas, 1 Pockets

  • Mfr # 5471

  • Zoro # G7467546


product price: $24.89
/ea

Key Features

Width
2 1/2 in
Color
Natural
Material
Canvas
Features
Heat-Resistant
For Use With
Not Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471
Zoro #
G7467546
UPC #
092644553936
Country of Origin
United States

Dimensions

Width
2 1/2 in
Overall Height
15 1/2 in
Height
12 in (Front), 15-1/2 in (Back)
Overall Width
2 1/2 in
Length
2 1/2 in
Overall Length
2 1/2 in
Top Diameter
2 1/2 in
Bottom Diameter
2 1/2 in
Overall Diameter
2 1/2 in

Details

Item
Bucket Bag
Color
Natural
Material
Canvas
Features
Heat-Resistant
For Use With
Not Load Rated
Closure Type
Open Top
Number of Pockets
1
Number of Inside Pockets
1
Number of Outside Pockets
0
Type
Straight Wall
Strap Material
Canvas
Material Weight
0.25 lb
Hang Strap Type
None
Body Color
Off-White
Reinforced Bottom
Reinforced Bottom Included
Shape
Round
Bag Type
Straight Wall
Bag Material
Canvas
Includes Hang Strap
Hang Strap Not Included

Description

Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 2 1/2 in, Closure Type Open Top, Features Heat-Resistant, Attachment Type Not Applicable, Material Weight 0.25 lb, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 15 1/2 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Reinforced Bottom Reinforced Bottom Included, Shape Round, Strap Material Canvas, Top Diameter 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.