Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Bag, Natural, Canvas, 41 Pockets

  • Mfr # 5152S

  • Zoro # G3738454


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Width
14"
Color
Natural
Material
Canvas
Features
Swivel Snap Hook
For Use With
Not Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152S
Zoro #
G3738454
UPC #
092644555206
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Length
14"
Overall Depth
7 in
Overall Height
10 in
Overall Width
14 in
Overall Length
14 in
Bottom Diameter
14 in
Top Diameter
14 in
Overall Diameter
14 in

Details

Item
Bucket Bag
Color
Natural
Material
Canvas
Features
Swivel Snap Hook
For Use With
Not Load Rated
Type
Oval Bucket
Includes
Swivel Snap Hook
Closure Type
Open Top
Number of Outside Pockets
15
Number of Pockets
41
Number of Inside Pockets
26
Hang Strap Type
Swivel Snap Hook
Shape
Oval
Bag Material
Canvas
Strap Material
Sisal Rope
Material Weight
2.5 lb
Bag Type
Straight Wall
Reinforced Bottom
Reinforced Bottom Included
Body Color
Off-White
Includes Hang Strap
Hang Strap Included
Attachment Type
Single Handle With Snap Hook

Description

Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 14 in, Closure Type Open Top, Features Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap Hook, Material Weight 2.5 lb, Number of Inside Pockets 26, Number of Outside Pockets 15, Number of Pockets 41, Overall Height 10 in, Overall Length 14 in, Overall Width 14 in, Reinforced Bottom Reinforced Bottom Included, Shape Oval, Strap Material Sisal Rope, Top Diameter 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.