Zoro Homepage

Bucket Tool Organizer, Black, Polyester, 45 Pockets

  • Mfr # 55448

  • Zoro # G1821736


product price: $43.35
/ea

Key Features

Width
19"
Color
Black
Material
Polyester
Features
Double Layer of Polyester At Bucket Edges for Durability
Type
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55448
Zoro #
G1821736
UPC #
092644554483
Country of Origin
China

Dimensions

Width
19"
Height
23"
Overall Depth
11 1/2 in
Overall Height
23 in
Length
23 in
Overall Diameter
19 in
For Bucket Size
5 gal

Details

Item
Bucket Tool Organizer
Color
Black
Material
Polyester
Features
Double Layer of Polyester At Bucket Edges for Durability
Type
Large
Includes
(2) Closeable Pocket
Number of Compartments
45
For Use With
5 Gallon Bucket
Number of Outside Pockets
35
Number of Inside Pockets
10
Number of Pockets
45
Series
Tradesman Pro(TM)
For Tool Type
Screwdrivers, Pliers, Cordless Drills, Wire Strippers

Description

Bucket Tool Organizer, Color Black, For Use With 5 Gallon Bucket, Includes (2) Closeable Pocket, Material Polyester, Number of Compartments 45, Number of Inside Pockets 10, Number of Outside Pockets 35, Number of Pockets 45, Overall Diameter 19 in, Overall Height 23 in, Series Tradesman Pro(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.