Zoro Homepage

Bull Pin Holder, Multi-Functional

  • Mfr # 5817

  • Zoro # G211222656


product price: $34.99
/ea

Key Features

Material
Leather, Steel
Color
Brown/Black
Depth
7-7/8 in
Number of Pockets
1
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5817
Zoro #
G211222656
UPC #
092644557828
Country of Origin
United States

Dimensions

Depth
7-7/8 in
Width
2 in
Height
7.88 in
Length
3.13 in
Belt Width
Up to 3 in

Details

Item
Bull Pin Holder, Multi-Functional
Material
Leather, Steel
Color
Brown/Black
Number of Pockets
1
Includes
Tether Ring
Capacity (Lb.)
5 lb
For Use With
Klein Tools Bullpins, Spud Wrenchs, Carbiners for Tool Tethering, Belts, Tension Straps
Belt Connection
Tunnel Loop

Description

Bull Pin Holder, Multi-Functional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.