Zoro Homepage

Bull Pin with Tether Hole, 1-5/16-Inch, Stainless

  • Mfr # 3259TTS

  • Zoro # G6516146


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
Steel Bull Pin,Tether Hole,1-5/16"
Size
1-5/16-Inch x 12-Inch
Length
12" (30.5 cm)
Measurement Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3259TTS
Zoro #
G6516146
UPC #
092644480041
Country of Origin
United States

Dimensions

Size
1-5/16-Inch x 12-Inch
Length
12" (30.5 cm)

Details

Item
Steel Bull Pin,Tether Hole,1-5/16"
Material
Stainless Steel
Features
Steel Bull Pin,Tether Hole,1-5/16"
Measurement Type
Standard
Compatible with Product Type
Tool Belts

Description

Steel Bull Pin,Tether Hole,1-5/16 In., Compatible with Product Type Tool Belts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.