This item is Discontinued.

This item is Discontinued.
7 1/4 in L BX Cutter Replacement Blade for 53725 (Discontinued)
Mfr #
53726SEN
Zoro #
G4185128
UPC # 092644537448
Country of Origin China
Category Screwdriver Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53726SEN
- Zoro #
- G4185128
- UPC #
- 092644537448
- Country of Origin
- China
- Impact Rated
- No
- Item
- BX Cutter Replacement Blade
- Material
- Steel
- For Use With
- #10, #12, #14 Armored Cables with Up to (4) Wires, 3/8 in Flexible Conduit
- Fits Brand
- Klein Tools
- For Use With Mfr. Model Number
- 53725
- Product Type
- BX Cutter Replacement Blade
- Compatible with Brand
- Klein Tools
- Compatible with Manufacturer Model Number
- 53725
- Compatible Manufacturer Part Number
- 53725
- Compatible Manufacturer Model Number
- 53725
- For Use with Mfr. Model Number
- 53725
- Compatible with Manufacturer Model No.
- 53725
- Compatible with Mfr. Model No.
- 53725
- For Use with Mfr Model Number
- 53725
- Compatible Pump Manufacturer Part Number
- 53725
- Compatible Mfr. Model Number
- 53725
- For Manufacturer Part Number
- 53725
- Compatible with Mfr. Model Number
- 53725
- Shell Material
- Steel
- Compatible Product Type
- #10, #12, #14 Armored Cables with Up to (4) Wires, 3/8 in Flexible Conduit
Dimensions
- Overall Length
- 7 1/4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
The Klein Tools 53726SEN BX Cutter Replacement Blade is designed to cut through BX and 3/8-Inch armored cable. This durable blade is designed to cleanly cut BX and 3/8-inch armored cable. It will not nick the cable, eliminating burrs and making it easy to use. The blade easily cuts through 3/8 inch flexible conduit as well as BX and 3/8 inch armored cable. You can count on the Klein Tools 53726SEN BX Cutter Replacement Blade for your next project.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.