Replacement Blade for 50506SEN
- Mfr # 50549
- Zoro # G4185137
product price:Â
$
9.59
/ea
Key Features
Impact Rated
No
Application
For Clean Burr-free PVC and Flexible Pipe Cutting
Material
Steel
Overall Length
3.25" (8.3 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50549
- Zoro #
- G4185137
- UPC #
- 092644505492
- Country of Origin
- Taiwan, Province of China
- Impact Rated
- No
- Item
- Replacement Blade for 50506SEN
- Application
- For Clean Burr-free PVC and Flexible Pipe Cutting
- Material
- Steel
Dimensions
- Overall Length
- 3.25" (8.3 cm)
Description
If you use the Klein Tools 50549 PVC Cutter Replacement Blade for Cat. No. 50506, you will be able to make clean burr-free cuts in PVC and flexible pipe. This replacement blade is reversible, which doubles its life. It makes clean burr-free cuts in PVC and flexible pipe. The Klein Tools 50549 PVC Cutter Replacement Blade for Cat. No. 50506 is a reliable accessory that saves you time and money.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.