
C-Clamp Locking Pliers With Standard Jaws, 9-Inch
Mfr # 38631
Zoro # G015718508
product price: $21.59
/eaKey Features
Features
Swivel Jaws
Jaw Capacity
3.2 in
Color
Black
Width (In.)
4.46 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38631
Zoro #
G015718508
UPC #
92644386312
Country of Origin
China
Dimensions
Overall Length
10.12 in
Width (In.)
4.46 in
Depth
0.2 in
Details
Features
Swivel Jaws
Jaw Capacity
3.2 in
Color
Black
Material
Steel
Description
The Klein Tools' 9-Inch C-Clamp Locking Pliers with Standard Jaws is crafted for maximum locking force to deliver unmatched strength and reliability for a wide range of applications. The intuitive thumb knob enables quick and easy size adjustments, while the lever release allows for easy and fast opening of the pliers. The standard jaw design allows for clamping on various work surfaces, making them a go-to tool for diverse tasks. Pliers designed for a secure hold with strong locking force. Jaw clamping ability to work on a variety of surfaces. Quick and easy size adjustments with the intuitive thumb knob. Forged steel construction for superior strength and durability. Pliers expertly engineered to handle the toughest tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.