Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-Clamp Locking Pliers With Swivel Jaws, 9-Inch

  • Mfr # 38621

  • Zoro # G815718494


product price: $20.99
/ea

Key Features

Material
Steel
Features
Swivel Jaws
Color
Black
Width (In.)
4.47 in
Jaw Capacity
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38621
Zoro #
G815718494
UPC #
92644386213
Country of Origin
China

Dimensions

Overall Length
10.42 in
Width (In.)
4.47 in
Depth
1.1 in

Details

Material
Steel
Features
Swivel Jaws
Color
Black
Jaw Capacity
3 in

Description

The Klein Tools' 9-Inch C-Clamp Locking Pliers with Swivel Jaws is crafted for maximum locking force to deliver unmatched strength and reliability for a wide range of applications. The intuitive thumb knob enables quick and easy size adjustments, while the lever release allows for easy and fast opening of the pliers. The swivel jaw design allows for clamping on various work surfaces, making them a go-to tool for diverse tasks. Pliers designed for a secure hold with strong locking force. Swivel pads adjust to surfaces and provide damage-free clamping. Quick and easy size adjustments with the intuitive thumb knob. Forged steel construction for superior strength and durability. Pliers are expertly designed to handle the toughest tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.