Zoro Homepage

Cable Clip, Rubber, Black, 1.10 in L, 10 PK

  • Mfr # 450-400

  • Zoro # G901700730


product price: $9.99
/pk 10, $1.00/ea

Key Features

Material
Rubber
Clamp Color
Black
Mounting Method
Adhesive, Screw
Length
1.10 in
Width
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-400
Zoro #
G901700730
UPC #
092644583575
Country of Origin
United States

Dimensions

Length
1.10 in
Width
1.10 in
Height
0.55 in
Slot Width
1.1" (2.8 cm)
Slot Height
0.55" (1.4 cm)
Item Depth
1.1000 in

Details

Item
Cable Clip
Material
Rubber
Clamp Color
Black
Mounting Method
Adhesive, Screw
Color
Black
For Use With
Cable, Wire, Cords, Charge Cords
Clamp Material
Rubber
Description/Special Features
Optional Screw for Mounting
Temp. Range
149 Degrees F
Application
Cable Management

Description

Self-Stick 1-Slot Cable Clips, 10PK, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.