Zoro Homepage

Cable Cutter, High-Leverage, 9 in

  • Mfr # 63225RINS

  • Zoro # G210087478


product price: $40.99
/ea

Key Features

Overall Length
5.75"
Primary Application
For Work Near Energized Sources
Features
Flame Retardant, Insulated, Impact Resistant Handle
Material
High-Dielectric Plastic Cushion Grip; Induction Hardened Steel
Overall Width
2.77"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63225RINS
Zoro #
G210087478
UPC #
092644632297
Country of Origin
United States

Dimensions

Overall Length
5.75"
Overall Width
2.77"
Depth (In.)
1.28"

Details

Primary Application
For Work Near Energized Sources
Features
Flame Retardant, Insulated, Impact Resistant Handle
Material
High-Dielectric Plastic Cushion Grip; Induction Hardened Steel
Tool Weight
1 lb
Color
Orange/Light Gray
Capacity
1.05"
Voltage
1000V
Standards
ASTM F1505-16 and IEC 60900
For Use With
4/0 aluminum, 2/0 soft copper, 100-Pair 24 AWG communications cable

Description

Cable Cutter,High-Leverage,9-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.