
Cable-Sheath Splitting Knife
Mfr # 1515-S
Zoro # G0909706
product price: $19.15
/eaKey Features
Overall Length
7-3/8"
Primary Application
For Opening Lead Cables
Features
Hammer Head on Back
Handle Type
Plastic Dipped
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1515-S
Zoro #
G0909706
UPC #
092644441127
Country of Origin
United States
Dimensions
Overall Length
7-3/8"
Details
Item
Cable-Sheath Splitting Knife
Primary Application
For Opening Lead Cables
Features
Hammer Head on Back
Handle Type
Plastic Dipped
Tether Capable
Tether Capable
Material
Forged Steel (Blade)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Cable-Sheath Splitting Knife
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.