Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Skinning Utility Knife w/Replaceable Blade

  • Mfr # 44218

  • Zoro # G3499148


product price: $27.49
/ea

Key Features

Overall Length
7.797''
Handle Type
Rubber Grips
Number of Pieces
1
Application
Cable Skinning
Features
Replaceable Hawkbill Blade, Pocket Clip Is Easily Accessible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44218
Zoro #
G3499148
UPC #
092644442186
Country of Origin
China

Dimensions

Overall Length
7.797''

Details

Item
Utility Knfe,Cable Skinning,Rplceable Blde
Handle Type
Rubber Grips
Number of Pieces
1
Application
Cable Skinning
Features
Replaceable Hawkbill Blade, Pocket Clip Is Easily Accessible
Material
440A Stainless Steel
Handle Material
Rubberized

Description

Utility Knfe,Cable Skinning,Rplceable Blde

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.