Zoro Homepage

Cable Sleeve, 1-1/4 in Inside Dia., 3 ft, Neoprene, Black

  • Mfr # 450-320

  • Zoro # G808994584


product price: $14.99
/ea

Key Features

Length
3 ft
Material of Construction
Neoprene
Color
Black
Width
1.25 in
Temp. Range
23 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-320
Zoro #
G808994584
UPC #
092644583636
Country of Origin
China

Dimensions

Inside Diameter
1-1/4 in
Length
3 ft
Width
1.25 in

Details

Item
Cable Sleeve
Material of Construction
Neoprene
Color
Black
Temp. Range
23 Degrees to 140 Degrees F
Wire and Cable Sleeving Closure Type
Hook and Loop

Description

Cable and Wire Management Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.