Zoro Homepage

Cable Splicer's Kit

  • Mfr # 46037

  • Zoro # G1682177


product price: $48.35
/ea

Key Features

Overall Length
7-1/2"
Primary Application
Cuts Cable, Telephone Wire, and Strips Insulation
Features
Electrician's Scissors Feature Wire Stripping Notches
Handle Type
Textured (Knife's Handle)
Tool Kit Product Grouping
Tool Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46037
Zoro #
G1682177
UPC #
092644940514
Country of Origin
United States

Dimensions

Overall Length
7-1/2"
Drive Size1
Sockets Not Included
Tool Storage Height
7 1/2 in

Details

Item
Communications Tool Kit
Primary Application
Cuts Cable, Telephone Wire, and Strips Insulation
Features
Electrician's Scissors Feature Wire Stripping Notches
Handle Type
Textured (Knife's Handle)
Tool Kit Product Grouping
Tool Kits
Nonsparking
No
Sub-Category
Telecomm Service
Includes
Cable Splicer's Knife Mfr. No. 44200; Electricians Scissors Mfr. No. 2100-7; 2-Pocket Leather Pouch Mfr. No. 5187
Tool Families Included
Cutting Tools
Number of Electrical and Telecomm Tools
2
Tool Storage Type Included
Pouch
Electrical and Telecomm Tools Included
Cable Splicers Knife, Electricians Scissors
Number of Pieces
2
Tool Storage Included
Yes
Insulated / Uninsulated
Uninsulated
Insulated
Uninsulated
Sockets, Drive Tools, and Accessories Included
None
Putty Knives and Scrapers Included
None
Number of Screwdrivers, Keys, and Bits
0
Plumbing Tools Included
None
HVAC Tools Included
None
Number of Pliers
0
Miscellaneous Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Electrical and Telecom Tools
0
Number of Striking and Struck Tools
0
Pliers Included
None
Number of Putty Knives and Scrapers
0
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None
Screwdrivers, Keys, and Bits Included
None
Measurement Type
SAE
Number of Cutting Tools
2
Number of Wrenches
0
Number of HVAC Tools
0
Non-Sparking
No
Number of Inspection and Retrieving Tools
0
Electrical and Telecom Tools Included
None
Number of Measuring and Testing Tools
0
Wrenches Included
None
Striking and Struck Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Foam Inserts Included
No
Number of Miscellaneous Tools
0
Cutting Tools Included
Scissors
Inspection and Retrieving Tools Included
None
Abrasives and Finishing Tools Included
None
Tool Storage Type
Tool Pouch

Description

Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, (1) Scissors, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.