Zoro Homepage

Cable Splicers, Kit with Free-Fall Snip

  • Mfr # 46039

  • Zoro # G6024842


product price: $42.95
/ea

Key Features

Overall Length
2 in
Cutting Action
Shear Cut
Primary Application
Communication
Features
Comfortable Handle, High-Efficiency, Long Life, Non-Slip Cutting
Includes
2101-0 FreeFall Snip, 44200 Cable Splicer's Knife, 5187 Slotted Leather Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46039
Zoro #
G6024842
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Tool Storage Height
7 1/4 in
Tool Storage Depth
1 1/4 in
Tool Storage Width
2 in

Details

Item
Cable Splicers
Cutting Action
Shear Cut
Primary Application
Communication
Features
Comfortable Handle, High-Efficiency, Long Life, Non-Slip Cutting
Includes
2101-0 FreeFall Snip, 44200 Cable Splicer's Knife, 5187 Slotted Leather Holder
Material
Steel (Blade), Leather (Holder)
Cutting Capacity Rebar
Not Rated
Cutting Capacity Wire Rope
Not Rated
Handle Design
Extended
Cutting Capacity Copper
Not Designed
Cutting Capacity ACSR
Not Designed
Cutting Capacity Soft Steel
Not Rated
Cutting Capacity Aluminum
Not Designed
Number of Pieces
2
Insulated
Uninsulated
Tool Families Included
Cutting Tools
Tool Storage Included
Yes
Inspection and Retrieving Tools Included
None
Number of Wrenches
0
Wrenches Included
None
Number of Plumbing Tools
0
Putty Knives and Scrapers Included
None
Number of Abrasives and Finishing Tools
0
Measuring and Testing Tools Included
None
Number of Inspection and Retrieving Tools
0
Tool Storage Material
Leather
Number of Miscellaneous Tools
0
Number of Measuring and Testing Tools
0
Number of Putty Knives and Scrapers
0
Pliers Included
None
Cutting Tools Included
Knife, Snip
Number of Cutting Tools
2
Miscellaneous Tools Included
None
Number of Pliers
0
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Electrical and Telecom Tools
1
Tool Storage Color
Black
Plumbing Tools Included
None
Measurement Type
SAE
Number of Sockets, Drive Tools, and Accessories
0
Compatible Tool Storage Manufacturer Model Number
5187

Description

Cable Splicers, Measurement Type SAE, Drive Size Not Applicable, Number of Pieces 2, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Knife, Snip, Plumbing Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None, Compatible Tool Storage Grainger Part Number 335D44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.