Zoro Homepage

Cable Splicer's Knife, 6-1/2-Inch

  • Mfr # 44200

  • Zoro # G2502823


product price: $26.15
/ea

Key Features

Overall Length
6 1/4 in
Features
Hang Hole For Easy Storage and Portability
Handle Type
Textured Heavy-Duty
Functions
Strip/Cut
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44200
Zoro #
G2502823
UPC #
092644441905
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Blade Length
1 3/4 in

Details

Item
Skinning Knife
Features
Hang Hole For Easy Storage and Portability
Handle Type
Textured Heavy-Duty
Functions
Strip/Cut
Tether Capable
Tether Capable
Insulated
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Application
Cuts Cable, Telephone Wire, and Strips Insulation
Color
Black
Weight
2.4 oz
Handle Material
Plastic
Blade Material
Steel
Blade Style
Coping
Handle Style
Cushion Grip
Tether Ready
No
Knife Type
Cable Splicing Knife
Blade Adjustment
Fixed Blade
Type
Cable Splicer

Description

Skinning Knife, Blade Material Steel, Overall Length 6 1/4 in, Tether Ready No, Blade Length 1 3/4 in, Blade Style Coping, Handle Style Cushion Grip, Knife Type Cable Splicing Knife, Insulated No, Blade Adjustment Fixed Blade, Application Cuts Cable, Telephone Wire, and Strips Insulation, Features Hang Hole For Easy Storage and Portability, Handle Material Plastic, Weight 2.4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.