Zoro Homepage
This item is Discontinued.
Klein Tools Cable Tester, VDV Commander™ Test & Tone Kit VDV501-829

Cable Tester, VDV Commander™ Test & Tone Kit (Discontinued)

  • Mfr # VDV501-829
  • Zoro # G1250053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV501-829
Zoro #
G1250053
UPC #
092644582127
Country of Origin
United States

Dimensions

Spool Length
4.375" (11.1 cm)

Details

Item
VDV Commander(TM) Tester with Test-n-Map Re
Display
LCD
Measures
Cable Length Measurement to 1500 ft (457 m); Miswire Fault Detection; Open Fault Detection; Power Over Ethernet Detection; Shield Detection; Short Fault Detection; Split-Pair Fault Detection
Features
Accuracy/Measurement Resolution, Active Ethernet Detects Link Speed and Capabilities 10/100/1000base-T half or full duplex. Can link to network at 10/100base-T; Customizable Setup; Imperial or Metric Results; Multiple Languages: English/Spanish/French; Single-End Cable Testing
Application
Cable Testing
Includes
Tester, Probe, Test-n-Map Remote #1, (20) LanMap ID Remotes, (20) CoaxMap ID remotes, USB/RJ12/RJ45 Test Cables, Coax Adapter, (6) AA Batteries, 9V Battery, Carrying Case

Description

VDV Commander(TM) Tester with Test-n-Map Re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.