Zoro Homepage

Cable Tie, 25 ft L, Black, Nylon

  • Mfr # 450-950

  • Zoro # G403658188


product price: $16.99
/ea

Key Features

Cable Tie Style
Hook and Loop
Width
3/4 in
Material
Nylon
Outdoor Use
Yes
Locking Style
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-950
Zoro #
G403658188
UPC #
092644583605
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
25 ft
Width
3/4 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Black
Material
Nylon
Outdoor Use
Yes
Locking Style
Hook and Loop

Description

Hook and Loop Roll, 3/4" 25ft Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.