Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets

  • Mfr # 5144

  • Zoro # G4329534


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Width
7"
Color
Natural
Material
Canvas
Features
Temperature-Resistant Hooks
Includes
(2) Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5144
Zoro #
G4329534
UPC #
092644555176
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Length
14"
Overall Height
10 in
Overall Depth
7 in
Overall Width
14 in
Overall Length
14 in
Bottom Diameter
14 in
Top Diameter
14 in
Overall Diameter
14 in

Details

Item
Bucket Bag
Color
Natural
Material
Canvas
Features
Temperature-Resistant Hooks
Includes
(2) Hooks
For Use With
Not Load Rated
Type
Aerial Basket
Closure Type
Open Top
Number of Outside Pockets
0
Number of Pockets
15
Number of Inside Pockets
15
Shape
Oval
Bag Material
Canvas
Bag Type
Straight Wall
Material Weight
2 lb
Body Color
Off-White
Reinforced Bottom
Reinforced Bottom Included
Hang Strap Type
None
Includes Hang Strap
Hang Strap Not Included
Includes Hooks
Hooks Included

Description

This Aerial Oval Bucket keeps all of your tools in arms reach at any altitude. The durable tool organizer is made of No. 6 canvas and has a black molded polypropylene bottom and 15 Pockets. Attached to it are two nylon 66 polymer hooks that are resistant to temperature changes.


•Lineman Bucket constructed with No. 6 canvas
•This sturdy Canvas Aerial Bucket features a black molded polypropylene bottom
•Two nylon 66 polymer hooks included
•ABS hooks are resistant to temperature changes
•Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval
•Made in the USA of global components
•Replacement S-Hooks sold separately (Cat. Nos. BC311, BC312)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.