Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Bucket, Straight Wall with Swivel Snap, 12-Inch

  • Mfr # 5109S

  • Zoro # G4329507


product price: $56.85
/ea

Key Features

Width
12"
Color
Natural
Material
Canvas
Features
Swivel Snap Hook
Type
Wide Opening Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5109S
Zoro #
G4329507
UPC #
092644555107
Country of Origin
United States

Dimensions

Width
12"
Height
15"
Overall Height
15 in
Bottom Diameter
12 in
Top Diameter
12 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Natural
Material
Canvas
Features
Swivel Snap Hook
Type
Wide Opening Straight
Includes
Swivel Snap Hook
Number of Outside Pockets
0
Closure Type
Open Top
Number of Pockets
0
Number of Inside Pockets
0
Strap Material
Polyethylene
Total Load Capacity
75 lb
Material Weight
2 lb
Shape
Round
Hang Strap Type
Swivel Snap Hook
Bag Material
Canvas
Reinforced Bottom
Reinforced Bottom Included
Bag Type
Straight Wall
Body Color
Off-White
Includes Hang Strap
Hang Strap Included
Attachment Type
Single Handle With Snap Hook
Includes Hooks
Hooks Included

Description

Bucket Bag, Bag Material Canvas, Bag Type Straight Wall, Body Color Off-White, Bottom Diameter 12 in, Closure Type Open Top, Features Swivel Snap Hook, Attachment Type Single Handle With Snap Hook, Includes Swivel Snap Hook, Material Weight 2 lb, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Height 15 in, Reinforced Bottom Reinforced Bottom Included, Shape Round, Strap Material Polyethylene, Top Diameter 12 in, Total Load Capacity 75 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.