Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch

  • Mfr # 5109

  • Zoro # G2985604


product price: $48.89
/ea

Key Features

Width
12"
Color
Natural
Material
#6 Canvas
Features
High-Density Polyethylene Top Ring
Type
Wide Opening Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5109
Zoro #
G2985604
UPC #
092644555077
Country of Origin
United States

Dimensions

Width
12"
Height
15"
Overall Width
12 in
Overall Height
15 in
Bottom Diameter
12 in
Top Diameter
12 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Natural
Material
#6 Canvas
Features
High-Density Polyethylene Top Ring
Type
Wide Opening Straight
Closure Type
Open Top
Number of Outside Pockets
0
Number of Inside Pockets
0
Number of Pockets
0
Reinforced Bottom
Reinforced Bottom Included
Material Weight
2.1 lb
Shape
Round
Bag Type
Straight Wall
Bag Material
Canvas
Strap Material
Polyethylene
Body Color
Off-White
Total Load Capacity
75 lb
Hang Strap Type
None
Includes Hang Strap
Hang Strap Not Included

Description

The heavy-duty Klein Tools Wide-Opening Straight-Wall Tool Bucket is designed for durability and utility. Made from heavy-duty No. 6 Canvas with a black molded polypropylene bottom, it can handle up to a 75-pound load. The web handle extends down the sides of the bucket for added strength.


•Canvas bucket has 75-pound (34 kg) Max Load Rating
•Web handle extends down the sides of the tool bucket for added strength
•Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas
•High-density polyethylene top ring for strength and chemical resistance
•Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high
•Black molded polypropylene bottom
•Made in the USA with global components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.